![Midsize Single-Gang QUICKPORT™ Wallplate, 4-Port, White Midsize Single-Gang QUICKPORT™ Wallplate, 4-Port, White](https://rexel-cdn.com/products/image.jpg?i=92F8BCA7-BE26-4A39-9837-92CC39650F25&f=420)
Midsize Single-Gang QUICKPORT™ Wallplate, 4-Port, White
Item #: 29139
Cat #: 41091-4WN
UPC: 078477137277
Sign In or Register to view pricing and more.
Documents & Guides
Midsize Single-Gang QUICKPORT™ Wallplate, 4-Port, White
Overview
Midsize Single-Gang QUICKPORT™ Wallplate, 4-Port, White
Midsize Single-Gang QUICKPORT Wallplates accept QUICKPORT snap-in modules to support multimedia applications with 1, 2, 3, 4, or 6 ports. Midsize wallplates are 3/8-inch taller and wider than standard wallplates. These wallplates are designed for applications where a one-piece, single-gang, economical flush-mount housing is desired to help cover irregular or oversized wall openings. The wallplates are made of a durable, smooth-finish nylon material and come in four color choices (white, light almond, ivory, and brown) with color-matched screws.
Also known as: 078477137277, 41091-4WN
Specifications
Gangs: | 1 |
Color: | White |
Material: | Nylon |
Number of Ports: | 4 |
Gangs: | 1 |
Material: | Nylon |
Color: | White |
Number of Ports: | 4 |
Customer Reviews
No reviews for this product
(0)