This product may not be available in all locations.
soft starter for asynchronous motor, ATS48, 302 A, 208..690 V, 75..315 KW
Item #: 291331
Cat #: ATS48C32Y
UPC: 785901982449
Sign In or Register to view pricing and more.
Documents & Guides
soft starter for asynchronous motor, ATS48, 302 A, 208..690 V, 75..315 KW
Overview
soft starter for asynchronous motor, ATS48, 302 A, 208..690 V, 75..315 KW
This Altistart 48 soft start/soft stop unit is a controller with 6 thyristors used for torque-controlled soft starting and stopping of three-phase asynchronous motors. It offers soft starting and deceleration functions along with machine and motor protection functions, as well as functions for communicating with control systems. It works at a rated supply voltage from 208V to 690V AC and up to 320A rating. Altistart 48 torque control enables starting without mechanical stress and smooth control of hydraulic transitions, with a single acceleration ramp making adjustments is quick and easy, whatever the load. It is suitable for motors with power rating up to 300hp (at 575V) / 315kW (at 690V) for standards applications and 250hp (at 575V) / 250kW (at 690V) for severe applications. It weighs 18.2kg and its dimensions are, 320mm wide, 380mm high, 265mm deep. It is designed for use in the most common applications for centrifugal machines, pumps, fans, compressors and conveyors, which are primarily to be found in the construction, food and beverage and chemical industries. It complies with IEC/EN 60947-4-2 standard and is certified CE, UL, CSA, DNV, C-Tick, GOST, CCC, NOM, SEPRO, and TCF. The Altistart 48 is connected directly to the Modbus bus via its RJ45 connector port, It can also be connected to Ethernet, Fipio, Profibus DP and DeviceNet networks via a module (bridge or gateway) to order separately. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. Altistart 48 delivers high performance with its Torque Control System (TCS) for controlled starting and deceleration, an easy integration in enclosures and control systems. This range provides also continual improvement of your machine operation by reducing mechanical or hydraulic stress and limiting energy loss and temperature rise, plus more.
Also known as: 785901982449, ATS48C32Y
Specifications
IP/NEMA Rating: | IP00 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP00 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)