LOADCTR QO MLO 240V

Item #: 291204

Cat #: QO340L200G

UPC: 785901310945

Sign In or Register to view pricing and more.

Overview

SQD QO340L200G LOADCTR QO MLO 240V
Also known as: 785901310945, QO340L200G

Specifications

Phase: 3
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
IP/NEMA Rating: NEMA 1
Family / Style: QO
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)