13 Amp, 125V AC, Household Extension Cord, 16/2, Length: 12ft, Brown

Item #: 291197

Cat #: 094038907

UPC: 029892094034

Sign In or Register to view pricing and more.
Documents & Guides
Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 12 ft. Color: Brown.

Overview

Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 12 ft. Color: Brown.
Also known as: 029892094034, 094038907

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Color: Brown
Amps: 13
Volts AC: 120
Conductors: 2
Type: Extension Cord, 3-Outlet
Length: 12 ft
Gauge: 16
NEMA Configuration: L15-20P, WD-6
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Amps: 13
Conductors: 2
Length: 12 ft
NEMA Configuration: L15-20P, WD-6
Color: Brown
Volts AC: 120
Type: Extension Cord, 3-Outlet
Gauge: 16

Customer Reviews

No reviews for this product
(0)