Contactor/Starter, Replacement Contact Kit, NEMA Size 1, 3P

Item #: 29119

Cat #: 9998SL3

UPC: 78590186722

Sign In or Register to view pricing and more.
Contactor/Starter, Replacement Contact Kit, NEMA Size 1, 3-Pole

Overview

Contactor/Starter, Replacement Contact Kit, NEMA Size 1, 3-Pole
Also known as: 78590186722, 9998SL3

Specifications

Poles: 3
Type: Replacement Contct Kit, Contctor
Size: 1
Mounting: Contactor
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Size: 1
Volts AC: 600
Type: Replacement Contct Kit, Contctor
Mounting: Contactor
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)