Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal

Item #: 291167

Cat #: 1585J-M8CBJM-5

UPC: 612598921836

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 5 meter

Overview

Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal Shielded TPE, 5 meter
Our Bulletin 1585 Ethernet Cable Spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables.
Also known as: 612598921836, 1585J-M8CBJM-5

Specifications

Type: Connection Cable
Length: 5 m
Color: Teal
Jacket: TPE, Thermoplastic Elastomer
Conductors: 4 Pair
Type: Connection Cable
Color: Teal
Conductors: 4 Pair
Length: 5 m
Jacket: TPE, Thermoplastic Elastomer

Customer Reviews

No reviews for this product
(0)