This product has been discontinued.
![Compact Fluorescent Lamp, BR30, 16W, 2700K Compact Fluorescent Lamp, BR30, 16W, 2700K](https://rexel-cdn.com/products/image.jpg?i=6605083B-A6D9-492E-86E8-EE822387F36E&f=420)
Compact Fluorescent Lamp, BR30, 16W, 2700K
Item #: 291161
Cat #: CF16EL/BR30/827/RP
UPC: 046135295669
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 16 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29566
Overview
Compact Fluorescent Lamp, 16 Watt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8000 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29566
Also known as: 046135295669, CF16EL/BR30/827/RP
Specifications
Base: | Medium Screw (E26) |
Shape: | BR30 (Bulged Reflector) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 16 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 750 |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 16 |
Lumens: | 750 |
Shape: | BR30 (Bulged Reflector) |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)