This product may not be available in all locations.
2
more
Transformer, Lead Wire Connection, 500VA, 380/400/416 - 115/230
Item #: 291134
Cat #: 9T58K1978
UPC: 783173140437
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Lead Wire Connection, 500 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary
Overview
Transformer, Control, Lead Wire Connection, 500 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary
Also known as: 783173140437, 9T58K1978
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Primary Voltage: | 380, 400, 416 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Phase: | 1 |
Primary Voltage: | 380, 400, 416 |
Customer Reviews
No reviews for this product
(0)