Relay, Ice Cube, 10A, 240VAC, 120VAC Coil, 4PDT, 14 Blade, Options

Item #: 291022

Cat #: 8501RS44M1P14V20

UPC: 785901137191

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 4-Pole Double Throw, 14 Blade, Manual Operator, Pilot Light

Overview

Relay, Ice Cube, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 4-Pole Double Throw, 14 Blade, Manual Operator, Pilot Light
Also known as: 785901137191, 8501RS44M1P14V20

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Volts AC Control: 120
Amps: 10
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, IceCube
Poles: 4

Customer Reviews

No reviews for this product
(0)