This product may not be available in all locations.
2
more
![Busway, Fusible, Busplug, 60A, 120/208VAC, I-Line II, 3PH, 4P, 4W Busway, Fusible, Busplug, 60A, 120/208VAC, I-Line II, 3PH, 4P, 4W](https://rexel-cdn.com/products/pdocrefpq4repda20pfiletyperendition4000png.jpg?i=B7769250-CBDC-40FB-9478-49C2E4CA9954&f=420)
Busway, Fusible, Busplug, 60A, 120/208VAC, I-Line II, 3PH, 4P, 4W
Item #: 2910
Cat #: PQ4206G
UPC: 78590130983
Sign In or Register to view pricing and more.
Documents & Guides
Busway, Fusible, Busplug, 60 Amp, 120/208 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Overview
Busway, Fusible, Busplug, 60 Amp, 120/208 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Also known as: 78590130983, PQ4206G
Specifications
Phase: | 3 |
Type: | Fused, Bus Plug |
Volts AC: | 120, 208 |
Poles: | 4 |
Amps: | 60 |
Standards: | California Proposition 65 |
Phase: | 3 |
Volts AC: | 120, 208 |
Amps: | 60 |
Type: | Fused, Bus Plug |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)