VNTC Tray Cable, UnShielded, 10 AWG, 2 Conductors

Item #: 290983

Cat #: VNTC102

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 10 AWG, 2 Conductors

Overview

VNTC Tray Cable, UnShielded, 10 AWG, 2 Conductors
Also known as: VNTC102

Specifications

Gauge: 10
Conductors: 2
Material: Copper
Color: Black
Gauge: 10
Material: Copper
Conductors: 2
Color: Black

Customer Reviews

No reviews for this product
(0)