14/2 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 250FT

Item #: 290958

Cat #: MCAL142SOLREDWGFA250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14/2 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 250FT

Overview

14/2 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED STD COLOR CODE 250FT
Also known as: MCAL142SOLREDWGFA250CL

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 14
Stranding: Solid
Package Type: Coil
Length: 250 ft
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14
Package Type: Coil

Customer Reviews

No reviews for this product
(0)