Threaded Conduit Nipple, 3" x 18", Steel

Item #: 290917

Cat #: GRC300X1800

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 3 Inch x 18 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 18 Inch, Steel, For use with Rigid Threaded Conduit
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.
Also known as: GRC300X1800

Specifications

Diameter: 3 in
Material: Steel
Length: 18 in
Diameter: 3 in
Length: 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)