N Series FG Enclosure, 4X, 48x36x12

Item #: 290833

Cat #: N483612HWT

UPC: 785928222108

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 48" x 36" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 48" x 36" x 12", Material/Finish: Fiberglass/Gray
The Stahlin Control Tower Series was designed for use in larger industrial control systems and machine tool control panels and are well wuited for both indoor and outdoor environments. These larger seze wall mount or freestanding enclosuresare designed f
Also known as: 785928222108, N483612HWT

Specifications

Size: 48 x 36 x 12 in
Color: Gray
Height: 48 in
Material: Fiberglass
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Size: 48 x 36 x 12 in
Height: 48 in
Width: 36 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Material: Fiberglass
Depth: 12 in

Customer Reviews

No reviews for this product
(0)