This product may not be available in all locations.
Mounting Converter, from Open Type, to External Heatsink, NEMA 1
Item #: 290805
Cat #: 20-750-FLNG1-F5
UPC: 884951062948
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Converter, from Open Type, to External Heatsink, (Flange), NEMA 1, Size 5
Overview
Mounting Converter, from Open Type, to External Heatsink, (Flange), NEMA 1, Size 5
The PowerFlex® 750-Series from Allen-Bradley® is a robust family of AC drives, providing ease of use, flexibility, and performance for various industrial applications. Catalog item 20-750-FLNG1-F5 is a PowerFlex 750 flange adapter from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951062948, 20-750-FLNG1-F5
Specifications
Mounting: | Chassis |
IP/NEMA Rating: | NEMA 1 |
Size: | 5 |
Type: | Mounting Plate |
Mounting: | Chassis |
Size: | 5 |
IP/NEMA Rating: | NEMA 1 |
Type: | Mounting Plate |
Customer Reviews
No reviews for this product
(0)