Instrumentation Box, NEMA 4, Hinged Cover, 9.06" x 30.31" x 6.1"

Item #: 290758

Cat #: LHC237716SS

UPC: 783510110413

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4, Hinged Cover, 9.06 x 30.31 x 6.1 Inch, Stainless Steel

Overview

Instrumentation Box, NEMA 4, Hinged Cover, 9.06 x 30.31 x 6.1 Inch, Stainless Steel
Instrumentation Box, Type 4, Hinged Cover, Size/Dims: 9.06x30.31x6.10, Material/Finish: Stainless Steel.
Also known as: 783510110413, LHC237716SS

Specifications

IP/NEMA Rating: IP66, NEMA 4
Mounting: Surface
Material: Stainless Steel
Height: 9.060 in
Width: 10.310 in
Depth: 6.100 in
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Width: 10.310 in
Mounting: Surface
Height: 9.060 in
Depth: 6.100 in

Customer Reviews

No reviews for this product
(0)