Breaker, Molded Case, Enclosure, NEMA 1, Surface, 100A, Type HDL

Item #: 290754

Cat #: HD100S

UPC: 785901472797

Sign In or Register to view pricing and more.
Breaker, Molded Case, Enclosure, NEMA 1, Surface, 100 Amp, 3-Pole, Type HDL

Overview

Breaker, Molded Case, Enclosure, NEMA 1, Surface, 100 Amp, 3-Pole, Type HDL
Also known as: 785901472797, HD100S

Specifications

Poles: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)