1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, BR Nylon

Item #: 29074

Cat #: 80720

UPC: 078477494158

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Brown.

Overview

1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Brown.
1-Gang 1.60-Inch Diameter, Device Receptacle Wallplate, Brown
Also known as: 078477494158, 80720

Specifications

Color: Brown
Mounting: Device
Size: Standard
Type: Locking Receptacle, Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: Brown
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Type: Locking Receptacle, Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)