Disconnect Switch, Fusible, NEMA 3R, 1200 Amp, 2P, 240VAC, Neutral

Item #: 290724

Cat #: H228NR

UPC: 785901259275

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 1200 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral

Overview

Disconnect Switch, Fused, NEMA 3R, 1200 Amp, 2-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 785901259275, H228NR

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 1200
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 2
Amps: 1200
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)