Safety Switch, Double Throw, Heavy Duty, 400A, 600VAC, NEMA 1

Item #: 290654

Cat #: DT365FGK

UPC: 782113725772

Sign In or Register to view pricing and more.
400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113725772, DT365FGK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)