4" PVC Coated Rigid 90° Elbow, 36" Radius

Item #: 290636

Cat #: PRHELB-4X90X36

UPC: 784011203000

Documents & Guides
4" PVC Coated Rigid 90° Elbow, 36" Radius, PVC Coated Hot-Galvanized Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" PVC Coated Rigid 90° Elbow, 36" Radius, PVC Coated Hot-Galvanized Steel
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011203000, PRHELB-4X90X36

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 36 in
Diameter: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)