EMT/RIGID PIPE CAP, 4"

Item #: 290560

Cat #: CAPE400

UPC: 785592999382

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GVN CAPE400 EMT/RIGID PIPE CAP, 4"

Overview

GVN CAPE400 EMT/RIGID PIPE CAP, 4"
Also known as: 785592999382, CAPE400

Specifications

Diameter: 4 in
Standards: California Proposition 65
Diameter: 4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)