Compression Lug, 1-Hole, Copper, 250 MCM, 3/8" Stud Size

Item #: 290559

Cat #: CLWS-250-38

UPC: 783669640717

Documents & Guides
Compression Lug, 1-Hole, 250 MCM, 3/8 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, 1-Hole, 250 MCM, 3/8 Inch Stud, Standard Barrel, Sight Window, Tin Plated Copper, For Use in Grounding and Bonding Applications.
SureCrimp copper compression lugs offer maximum conductivity, excellent crimping characteristics, and provides low contact resistance for easy conductor insertion that maximizes application versatility.
Also known as: 783669640717, CLWS-250-38

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 250
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)