Breaker, 200A, 2P, 240V, 125VDC, Type ED, 65 kAIC

Item #: 290479

Cat #: ED2200L

UPC: 786679454060

200 Amp, 2-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 Volt AC, 125 Volt DC, Fixed Thermal-Magnetic Trip, Line & Load Terminals
Sign In or Register to view pricing and more.

Overview

200 Amp, 2-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type ED, Cable In/Cable Out, 65 kAIC, 240 Volt AC, 125 Volt DC, Fixed Thermal-Magnetic Trip, Line & Load Terminals
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A
Also known as: 786679454060, ED2200L

Specifications

Amps: 200
Mounting: Panel
Poles: 2
Volts DC: 125
Type: Breaker; Molded Case
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 2
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240

Customer Reviews

No reviews for this product
(0)