1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, IV Nylon

Item #: 29046

Cat #: 80720-I

UPC: 078477494202

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount, Locking - Color/Finish: Ivory.

Overview

1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount, Locking - Color/Finish: Ivory.
Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.
Also known as: 078477494202, 80720-I

Specifications

Mounting: Device
Size: Standard
Type: Locking Receptacle, Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: Ivory
Mounting: Device
Type: Locking Receptacle, Standard
Gangs: 1
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory

Customer Reviews

No reviews for this product
(0)