Terminal Plug, Aluminum,1 AWG, AL/CU Rated

Item #: 290456

Cat #: ACM-1

UPC: 783669009064

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 1, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 1, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy Pin is knurled Chamfered barrel UL Listed and CSA Certified for 600 volts, 90˚ C Clearly marked with wire size and die index for ILSCO tools, proper number and location of crimps Prefilled with DE-OX Color coded end caps inserted in barrel
Also known as: 783669009064, ACM-1, Pin Connector, Pin Adapter

Specifications

Diameter: 0.332 in
Length: 2.010 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1
Diameter: 0.332 in
Material: Aluminum
Allowable Gauge Range: 1
Length: 2.010 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)