Weatherproof Cover, 1-Gang, Universal , Gray

Item #: 290454
Cat #: 5735-0
UPC: 050169996676
Sign In or Register to view pricing and more.
Documents & Guides
Rntit Cvr Wiu 1g Vrt Alldev Dp Gry1-Gang, Vertical Mount, Weatherproof, Non-Metallic, In-Use Cover, Depth: 4.88". Color: Gray. Includes: (4) Separate Insert Types: Duplex Receptacle, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle, Diameter: 1.375", 1.625" or 1.75". Padlockable Option.

Overview

Rntit Cvr Wiu 1g Vrt Alldev Dp Gry1-Gang, Vertical Mount, Weatherproof, Non-Metallic, In-Use Cover, Depth: 4.88". Color: Gray. Includes: (4) Separate Insert Types: Duplex Receptacle, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle, Diameter: 1.375", 1.625" or 1.75". Padlockable Option.
Also known as: 050169996676, 5735-0

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Depth: 4.880 in
Mounting: Vertical
Gangs: 1
Color: Gray
Depth: 4.880 in

Customer Reviews

No reviews for this product
(0)