![Bath Light, 2 Light, 100W, Two Tone Nickel Bath Light, 2 Light, 100W, Two Tone Nickel](https://rexel-cdn.com/products/image.jpg?i=81C37387-A30B-4DD4-B7B6-ACFB2229074C&f=420)
Bath Light, 2 Light, 100W, Two Tone Nickel
Item #:
29043
Cat #:
40010-773
UPC:
785652400100
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Alexandria, Size: 13x7-3/4", 100W, 120V, Medium A, 2 Lamps, Material: Steel Arm & Glass Shade.
Overview
Wall/Bath Light, Alexandria, Size: 13x7-3/4", 100W, 120V, Medium A, 2 Lamps, Material: Steel Arm & Glass Shade.
Also known as: 785652400100, 40010-773
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Length: | 7.750 in |
Type: | Bath/Wall Fixture |
Color: | Two-Tone Nickel |
Base: | Medium Screw (E26) |
Length: | 7.750 in |
Color: | Two-Tone Nickel |
Wattage: | 100 |
Type: | Bath/Wall Fixture |
Customer Reviews
No reviews for this product
(0)