
Sign In or Register to view pricing and more.
Documents & Guides
Process Meter, 250 Ohm HART Resistor, Maximum Rating: 1A AC/DC & 1000V AC/DC, Features: 24V Power Supply for Offline Testing, 1200 Ohm Drive Capability, 250 Ohm Resistor Setting, Infrared Port, True RMS, Frequency, Voltage, Amperage, Diode Test, Continuit
Overview
Process Meter, 250 Ohm HART Resistor, Maximum Rating: 1A AC/DC & 1000V AC/DC, Features: 24V Power Supply for Offline Testing, 1200 Ohm Drive Capability, 250 Ohm Resistor Setting, Infrared Port, True RMS, Frequency, Voltage, Amperage, Diode Test, Continuit
The Fluke 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals. It combines the functionality of a loop calibrator with the power of a digital multimeter, and the wireless capabilities of Fluke Connect connectivity with optional IR3000FC module. The 789 has a display that's not only twice as large as the Fluke 787B, but also twice as bright with two levels of backlighting. And its built-in, selectable 250 ohm HART® resistor eliminates the need to carry a separate resistor. The 789 also has a 24-Volt loop supply, which reduces the need to carry a separate power supply when doing offline transmitter testing. You can add an optional temperature measurement module and the wireless data logging capabilities of the Fluke Connect™ mobile app to log data wirelessly to your smart phone and review it from a remote location. So now process technicians can do a lot more while carrying a lot less.
Also known as: 095969112192, FLUKE-789
Specifications
Volts AC: | 1000 |
Type: | Analyzer, Multimeter |
Volts DC: | 1000 |
Standards: | California Proposition 65 |
Volts AC: | 1000 |
Volts DC: | 1000 |
Type: | Analyzer, Multimeter |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)