Rainproof Wiring Trough, Type 3R, 12" x 12" x 4', Steel, Galvanized

Item #: 290301

Cat #: 4-12RT

UPC: 806101014942

Sign In or Register to view pricing and more.
Documents & Guides
Rainproof Wiring Trough, Type 3R, 12" x 12" x 4', Steel, Galvanized, Slide-On Removable Cover

Overview

Rainproof Wiring Trough, Type 3R, 12" x 12" x 4', Steel, Galvanized, Slide-On Removable Cover
Also known as: 806101014942, 4-12RT

Specifications

Height: 12 in
Width: 12 in
Length: 4 ft
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 4 ft
Color: Plain
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)