CARIBE LED 40W

Item #: 290285

Cat #: RBF40L41KUNNWH

UPC: 661209283061

Sign In or Register to view pricing and more.
Documents & Guides

Overview

CARIBE LED 40W
Also known as: 661209283061, RBF40L41KUNNWH

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1500
Wattage: 40
Color: White
Mounting: Stem
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 40
Mounting: Stem
Lumens: 1500
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)