Comb. Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Nylon, Ivory

Item #: 29025

Cat #: 80721-I

UPC: 078477494301

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory.

Overview

3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory.
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
Also known as: 078477494301, 80721-I

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 3
Size: Standard
Color: Ivory

Customer Reviews

No reviews for this product
(0)