Distribution Block, 3-Pole, 420A, 600V

Item #: 290203

Cat #: 1333585CH

UPC: 784337133074

Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 3-Pole, 420 Amps, 600V, Line Side: (1) 2 AWG - 600 MCM, Load Side: (8) 2 - 14 AWG

Overview

Distribution Block, 3-Pole, 420 Amps, 600V, Line Side: (1) 2 AWG - 600 MCM, Load Side: (8) 2 - 14 AWG
Also known as: 784337133074, 1333585CH

Specifications

Mounting: Surface
Color: Black
Allowable Gauge Range: 4 - 500
Mounting: Surface
Allowable Gauge Range: 4 - 500
Color: Black

Customer Reviews

No reviews for this product
(0)