FOOT SWITCH 600VAC 5AMP +OPTIONS

Item #: 29016

Cat #: 9002AW132

UPC: 78590104526

Sign In or Register to view pricing and more.
Square D,FOOT SWITCH 600VAC 5AMP +OPTIONS,0.75 Inch NPT (Conduit Entrance),600V,Foot Switch,NEMA 2/4/13,Oversized pedal shield and side shields,SPDT,UL Listed File E42259 CCN NKCR - CSA Certified File Number LR25490 Class 184 N 13.1U,Water tight, Dust tight and Oil tight (Indoor/Outdoor)

Overview

Square D,FOOT SWITCH 600VAC 5AMP +OPTIONS,0.75 Inch NPT (Conduit Entrance),600V,Foot Switch,NEMA 2/4/13,Oversized pedal shield and side shields,SPDT,UL Listed File E42259 CCN NKCR - CSA Certified File Number LR25490 Class 184 N 13.1U,Water tight, Dust tight and Oil tight (Indoor/Outdoor)
FOOT SWITCH 600VAC 5AMP +OPTIONS
Also known as: 78590104526, 9002AW132

Specifications

Amps: 5
Poles: 1
Type: Foot Switch, Oversized Shield
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 2, NEMA 3
Amps: 5
Type: Foot Switch, Oversized Shield
Standards: California Proposition 65
IP/NEMA Rating: NEMA 13, NEMA 2, NEMA 3
Poles: 1
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)