Switch Box, Gangable, Metallic, 2-3/4" Deep

Item #: 29015

Cat #: CWV-1/2

UPC: 785991106404

Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, Gangable, 2-3/4 Deep, End Knockouts: 1–1/2", Bottom Knockouts: 1-1/2", Cubic Inches: 14", Steel

Overview

Switch Box, Gangable, 2-3/4 Deep, End Knockouts: 1–1/2", Bottom Knockouts: 1-1/2", Cubic Inches: 14", Steel
Also known as: 785991106404, CWV-1/2

Specifications

Mounting: Screw On, Nail On
Gangs: 1
Length: 3 in
Material: Steel
Depth: 2 3/4 in
Cubic Inches: 14 in³
Mounting: Screw On, Nail On
Length: 3 in
Depth: 2 3/4 in
Gangs: 1
Material: Steel
Cubic Inches: 14 in³

Customer Reviews

No reviews for this product
(0)