1 Hp, SVX9000, VFD, N1

Item #: 290115

Cat #: SVX001A1-4A1B1

UPC: 782116011438

Sign In or Register to view pricing and more.
SVX9000 Series Open Drives. 1 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 2.2 Amp. Variable Torque: 3.3 Amp. Frame Size: FR4.

Overview

SVX9000 Series Open Drives. 1 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Constant Torque: 2.2 Amp. Variable Torque: 3.3 Amp. Frame Size: FR4.
Also known as: 782116011438, SVX001A1-4A1B1

Specifications

Horsepower: 1
Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Horsepower: 1
Volts AC: 480
Type: Variable Frequency Drive
Phase: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)