Multi 9 - C60 UL1077 - MCB - 1P - 50 A - C Curve - 277 V - 5 kA

Item #: 29008

Cat #: MG24439

UPC: 785901346272

Sign In or Register to view pricing and more.
Multi 9 - C60 UL1077 - MCB - 1P - 50 A - C Curve - 277 V - 5 kA

Overview

Multi 9 - C60 UL1077 - MCB - 1P - 50 A - C Curve - 277 V - 5 kA
Also known as: 785901346272, MG24439

Specifications

Length: 3 in
Length: 3 in

Customer Reviews

No reviews for this product
(0)