Broan L1500 Ventilator,broan,losone

Item #: 290016

Cat #: L1500

UPC: 026715124589

Sign In or Register to view pricing and more.
Documents & Guides
Broan; Ventilator; Losone Select; Flow Rate: 1513 Cfm; Grille Size: 19-7/8 In Width X 23-7/8 In Length; Housing Size: 22 In Length X 18 In Width X 18 In Height;voltage Rating: 120 Vac; Current: 5 Amp; Power: 468 Wtt; Speed: 955 Rpm; Duct Size: 8 In X 12

Overview

Broan; Ventilator; Losone Select; Flow Rate: 1513 Cfm; Grille Size: 19-7/8 In Width X 23-7/8 In Length; Housing Size: 22 In Length X 18 In Width X 18 In Height;voltage Rating: 120 Vac; Current: 5 Amp; Power: 468 Wtt; Speed: 955 Rpm; Duct Size: 8 In X 12
Also known as: 026715124589, L1500

Specifications

Color: White
CFM: 1513
Color: White
CFM: 1513

Customer Reviews

No reviews for this product
(0)