1
more

Meter Base, 200A, 600VAC, 4 Jaw, OH Service, 1PH, Ringless
Item #: 290002
Cat #: U7040-XL-KK-SMECO
UPC: 784572223431
Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH Service, Horn Bypass, 1-Phase, Ringless, Lug Connectors, NEMA 3R
Sign In or Register to view pricing and more.
Overview
Meter Base, 200 Amp, 600 Volt AC, 4 Jaw, OH Service, Horn Bypass, 1-Phase, Ringless, Lug Connectors, NEMA 3R
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, terminal configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.
Also known as: 784572223431, U7040-XL-KK-SMECO
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)