This product has been discontinued.
3" Liquidtight Cable Conn., S. Steel, 0.250-0.312"
Item #: 289997
Cat #: CG2550SS
UPC: 781381210188
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Stainless Steel; Liquidtight Cord and Cable Connectors: Straight; Color Coded Label: N/A; Cable Range: 0.250-0.312
Overview
3 Inch Stainless Steel; Liquidtight Cord and Cable Connectors: Straight; Color Coded Label: N/A; Cable Range: 0.250-0.312
Also known as: 781381210188, CG2550SS
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Diameter Range: | 0.250 - 0.312 in |
Diameter: | 1/2 in |
Diameter Range: | 0.250 - 0.312 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)