Comb. Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Nylon, White

Item #: 28998

Cat #: 80721-W

UPC: 078477494349

Documents & Guides
3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - White.
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
Also known as: 078477494349, 80721-W

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Color: White
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)