Breaker, 15/15A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series

Item #: 289970

Cat #: BQC215215

UPC: 786676371834

Sign In or Register to view pricing and more.
CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Common Trip and 2-Pole 15 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

CTL Quadplex Breaker with Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 15 Amp Outer Common Trip and 2-Pole 15 Amp Center Common Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676371834, BQC215215

Specifications

Volts AC: 120, 240
Amps: 15
Poles: 4
Family / Style: BR
Interrupt Rating DC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating DC: 10 kA
Amps: 15
Family / Style: BR

Customer Reviews

No reviews for this product
(0)