23 AWG, 4-Pair, Category 6 DataTwist® Twisted Pair Cable

Item #: 289967

Cat #: 7931A-010-1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
23 AWG, 4-Pair, Category 6 DataTwist® Twisted Pair Cable, FEP insulation, sunlight- oil- and gas-resistant FEP jacket. Sequential marking at two foot intervals.

Overview

23 AWG, 4-Pair, Category 6 DataTwist® Twisted Pair Cable, FEP insulation, sunlight- oil- and gas-resistant FEP jacket. Sequential marking at two foot intervals.
Industrial Ethernet Cable, Harsh Environments, 350MHz Enhanced Category 6, Gigabit Ethernet, 100BaseTX, 100BaseVG ANYLAN, 155ATM, 622ATM, NTSC/PAL Component or Composite Video, AES/EBU Digital Audio, AES51, RS-422, RJ-45 Compatible, High and Low Temperature, Oil and Gasoline Exposure, Limited Combustible FHC 25/50
Also known as: 7931A-010-1000

Specifications

Gauge: 23
Conductors: 4 Pair
Gauge: 23
Conductors: 4 Pair

Customer Reviews

No reviews for this product
(0)