This product may not be available in all locations.
3
more
Relay, Ice Cube, 15A, 3PDT, 11-Blade, 24VDC Coil, No Options
Item #: 289956
Cat #: 8501RSD43V53
UPC: 785901137153
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt DC Coil, No Options
Overview
Relay, Ice Cube, 15 Amp, 3-Pole Double Throw, 11-Blade, 24 Volt DC Coil, No Options
Also known as: 785901137153, 8501RSD43V53
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Mounting: | Socket |
Amps: | 15 |
Volts AC: | 240 |
Base: | 11-Blade |
Standards: | California Proposition 65 |
Volts DC Control: | 24 |
Mounting: | Socket |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 15 |
Base: | 11-Blade |
Customer Reviews
No reviews for this product
(0)