Flourescent Dimmer, 3-Wire, Brown

Item #: 289912

Cat #: AYF-103P-277-BR

UPC: 027557701150

Sign In or Register to view pricing and more.
Documents & Guides
Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ Lutron Mark VII Ballast, Brown

Overview

Dimmer, 1000W, 277V, 6A, 3-Way/Single-Pole, Fluorescent, Preset, Adjustable Low-End Trim, Use w/ Hi-Lume and A-Series LED Driver, Compatible w/ Lutron Mark VII Ballast, Brown
Ariadni Fluorescent Dimmer with Hi-lume Ballasts, 3-way/single-pole, preset, 277V/6A in brown
Also known as: 027557701150, AYF-103P-277-BR

Specifications

Type: 3-Way, Preset, Toggle
Amps: 6
Color: Brown
Volts AC: 277
Mounting: Surface
Poles: 1
Wattage: 1000
Light Technology: LED, Fluorescent
Type: 3-Way, Preset, Toggle
Color: Brown
Mounting: Surface
Wattage: 1000
Amps: 6
Volts AC: 277
Poles: 1
Light Technology: LED, Fluorescent

Customer Reviews

No reviews for this product
(0)