DRUM SWITCH 600VAC 2HP

Item #: 28991

Cat #: 2601AF2

UPC: 785901015024

Sign In or Register to view pricing and more.

Overview

SQD 2601AF2 DRUM SWITCH 600VAC 2HP
Also known as: 785901015024, 2601AF2

Specifications

Type: Drum Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 13
Type: Drum Switch
IP/NEMA Rating: NEMA 13
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)