This product may not be available in all locations.
![Light Module, 30mm, 24V AC/DC, Transformer, LED, Blue Light Module, 30mm, 24V AC/DC, Transformer, LED, Blue](https://rexel-cdn.com/products/090089268088d12e.jpg?i=E59D4657-9F8D-4268-8D65-7E31A113472B&f=420)
Light Module, 30mm, 24V AC/DC, Transformer, LED, Blue
Item #:
289861
Cat #:
9001KM35LL
UPC:
785901474807
Sign In or Register to view pricing and more.
Documents & Guides
Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Blue
Overview
Light Module, 30 mm, 24 Volt AC/DC, Transformer, LED, Blue
Also known as: 785901474807, 9001KM35LL
Specifications
Mounting: | Direct |
Size: | 30 mm |
Standards: | California Proposition 65 |
Mounting: | Direct |
Standards: | California Proposition 65 |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)