Dual Dimmer/Timer Switch, Maestro, Midnight

Item #: 289856

Cat #: MA-L3T251-MN

UPC: 027557289795

Sign In or Register to view pricing and more.
Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes Claro Wallplate, Midnight

Overview

Maestro Dual Dimmer/Timer Switch, Top: 300V, 120V, Single-Pole, 120V, 2.5A, Single-Pole, Timer; Incandescent/Halogen, Includes Claro Wallplate, Midnight
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557289795, MA-L3T251-MN

Specifications

Volts AC: 120
Family / Style: Maestro
Color: Midnight
Wattage: 300
Poles: 1
Amps: 2.500
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Midnight
Poles: 1
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Wattage: 300
Amps: 2.500

Customer Reviews

No reviews for this product
(0)