Track Head, MR16, 1 Lamp, 50W, White

Item #: 289845

Cat #: 8672WH

UPC: 784197867201

Sign In or Register to view pricing and more.
Documents & Guides
Track Head, MR16, 1 Lamp, 50 Watt, Width: 2-5/8 in, White

Overview

Track Head, MR16, 1 Lamp, 50 Watt, Width: 2-5/8 in, White
Also known as: 784197867201, 8672WH

Specifications

Type: Track Heads
Color: White
Wattage: 50
Diameter: 2 5/8 in
Type: Track Heads
Wattage: 50
Color: White
Diameter: 2 5/8 in

Customer Reviews

No reviews for this product
(0)