50VA, 1PH, 240 X 480 - 120/240VAC, Isolation Transformer, NEMA 3R

Item #: 289831

Cat #: T153004

UPC: 047503086285

Sign In or Register to view pricing and more.
Documents & Guides
50 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Isolation Transformer, Totally Encapsulated, 50/60 Hz. HxWxD: 6.41" x 3.14" x 3.05". ***Not Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***

Overview

50 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Isolation Transformer, Totally Encapsulated, 50/60 Hz. HxWxD: 6.41" x 3.14" x 3.05". ***Not Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Quite operation with sound levels below NEMA standards Electrostatic shield for enhanced protection
Also known as: 047503086285, T153004

Specifications

Volt Amps: 50
Phase: 1
Primary Voltage: 240/480
Volt Amps: 50
Primary Voltage: 240/480
Phase: 1

Customer Reviews

No reviews for this product
(0)